This item is Discontinued.

Zurn 1.28 gpf, Toilet Automatic Flush Value, Polished chrome, 1" ZER6000AV-HET-CPM

1.28 gpf, Toilet Automatic Flush Value, Polished chrome, 1" (Discontinued)

  • Mfr # ZER6000AV-HET-CPM
  • Zoro # G1855397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZER6000AV-HET-CPM
Zoro #
G1855397
UPC #
670240376557
Country of Origin
United States

Dimensions

Inlet Size
1"
Manufacturers Warranty Length
3 yr.

Details

Fixture Connection
Top Spud
Flush Mode
Single Flush
Gallons per Flush
1.28
Rough-In
11-1/2"
Spud Coupling
1-1/2"
Basic Power Source
Battery
Fixture Type
Toilet
Power Source
Battery
Standards
ADA Compliant, ANSI/ASME A112.19.2-2003, CAN/CSA B45
Battery Life
3 yr.
Includes
High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Adjustable Tailpiece, Spud Coupling, and Flange for Top Spud Connection
Valve Design
Sensor
Item
Automatic Flush Value
Connection Location
Top
Exposed/Concealed
Exposed
Finish
Polished chrome
Sensor Range
12" to 60"
Pressure Range
20 to 80 psi

Description

Automatic Flush Value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.