This item is Discontinued.

Zurn 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" ZGEN6200EV

1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" (Discontinued)

  • Mfr # ZGEN6200EV
  • Zoro # G3643674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZGEN6200EV
Zoro #
G3643674
UPC #
670240367661
Country of Origin
United States

Dimensions

Inlet Size
1"
Manufacturers Warranty Length
5 yr.

Details

Gallons per Flush
1.28
Rough-In
11-1/2"
Spud Coupling
1-1/2"
Valve Design
Piston
Exposed/Concealed
Exposed
Sensor Range
28" to 42"
Connection Location
Top
Battery Life
10 yr.
Pressure Range
35 to 80 psi
Includes
Sweat Solder Kit, Vandal Resistant Stop Cap, Cast Wall Flange with Set Screw
Power Source
Energy Cell
Finish
Chrome
Standards
ADA
Item
Automatic Flush Valve
Fixture Type
Toilet

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.