12in Dia Combination Roof and Overflow Drain w/CI Dome & 4in NH Outlet
- Mfr # Z164-4NH
- Zoro # G915797184
product price:Â
$
2,251.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
40 in
Material of Construction
CastIron
Includes
Bodies, Clamping Collars, Domes and Deck Plate
Connection Type
NH
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z164-4NH
- Zoro #
- G915797184
- UPC #
- 670240176614
- Country of Origin
- China
Dimensions
- Length (In.)
- 40 in
- Width
- 20 in
- Height (In.)
- 9.5 in
Details
- Material of Construction
- CastIron
- Includes
- Bodies, Clamping Collars, Domes and Deck Plate
- Connection Type
- NH
Description
The Zurn Z164 12in diameter roof drain and overflow drain, Dura-Coated cast iron bodieswith combination membrane flashing clamp/gravel guards, double Top-Set deck plate, and low silhouette cast iron domes.
- 12" combination drain
- Provides primary and secondary drainage in one assembly
- Deck plate allows roof-top installation to variety of roof materials
- 12" combination drain
- Provides primary and secondary drainage in one assembly
- Deck plate allows roof-top installation to variety of roof materials
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.