This item is Discontinued.

No Product Image Available

1.75 WATERSAVER SHOWERHEAD- CHROME (Discontinued)

  • Mfr # Z7000-S8-BP
  • Zoro # G4302068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z7000-S8-BP
Zoro #
G4302068
UPC #
670240378308
Country of Origin
Unknown

Dimensions

Depth
4-3/8"
Face Dia.
2-5/8"

Details

Item
Shower Head
Flow Rate
1.75 gpm
ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSAB125.1, CSA
Material
Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.