Zoro Homepage

1/8in X 1/4in Cold Wtr Polyethe

  • Mfr # Q0PC50

  • Zoro # G215798812


product price: $28.05
/ea

Key Features

Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q0PC50
Zoro #
G215798812
UPC #
84169490506
Country of Origin
Germany

Dimensions

Width
18 in
Length
18 in

Description

The 1/8in by 50ft icemaker piping coil provides impact resistance and eases installation for contractors, making it ideal for residential and commercial projects. Free of BPA, lead and toxins the piping offers high purity and operates at a quiet noise level. The 25-year warranty is proven to last the lifetime of the building. The high-temp and freeze-resistant material allows the piping to adapt to hot and cold water applications.


  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • BPA, lead-free construction holds up for years of use
  • NSF 61-certified
  • Flexible, easy to install, low-lead compliant tubing
  • Requires fewer fittings
  • Resistant to mineral build-up and freeze damage
  • 25-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.