Zoro Homepage

1in X 300ft Pert Barrier

  • Mfr # QHR5PC300PX

  • Zoro # G115798820


product price: $641.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Length
46 in
Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHR5PC300PX
Zoro #
G115798820
UPC #
84169114914
Country of Origin
Germany

Dimensions

Length
46 in
Width
46 in

Description

3/8in to 1in coils of hy-PE-RTube Barrier Tubing offers high temperature resistance up to 180 degrees farenheit and increased flexibility for fast and easy installation. The integral oxygen barrier limits oxygen permeation through the tubing wall, preventing system corrosion. Tubing is for use in radiant and hydronic heating systems


  • Reduced coil memory
  • Made in USA
  • Environmentally Friendly
  • 25 Year Warranty
  • Internal oxygen barrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.