Zoro Homepage

1in x 500ft Flexible Oxy Barrier Tubing

  • Mfr # QHR5PC500FX

  • Zoro # G415798803


product price: $1,142.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
41 in
Length
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHR5PC500FX
Zoro #
G415798803
UPC #
84169000866
Country of Origin
Germany

Dimensions

Width
41 in
Length
41 in

Description

3/8in to 1in diameter coils of Performa oxygen barrier PEX tubing are 30% more flexible than other silane method barrier tubing products, which eases and speeds installation. The external oxygen barrier prevents oxygen permeation that contributes to system corrosion, extending the life of the entire system.


  • Environmentally sound, easy and safe to install, reliable, Performa Oxygen Barrier PEX Tubing
  • Flexible, low-lead compliant tubing, used in radiant heat and snow melt applications
  • Easy to install, requires fewer fittings
  • Resistant to mineral build-up and freeze damage
  • 30-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.