Shop All Bell Traps and Drains
Zurn
2" x 3" Pipe Dia. ABS, Stainless Steel Shower Drain
Mfr # FD2254-AB2
Zoro # G5410839
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Stainless Steel
- Type Square
- Pipe Dia. (In.) 2" x 3"
- Grid Material Stainless Steel
- Height (In.) 4-5/8"
Product Information
- Brand Zurn
- MFR # FD2254-AB2
- Zoro # G5410839
- UPC # 670240467545
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" x 3" |
Height (In.) | 4-5/8" |
Length (In.) | 6-1/2" |
Details
Description
Shower Drain,ABS,SS Strainer 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-8)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-110-120V)
- CASH ACME T and P Relief Valve, FNPT x FNPT (FVX-3C)
- SIMPSON STRONG-TIE 34 in. H X 3 in. W 12 Ga. Galvanized Steel Strap (STHD10)
- ZURN 4" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB4)
- ZURN 18-1/2 " Cast Iron/Stainless Steel Drain (RD2150-SS6)
- ZURN 11-1/4" W, 24" L Floor Drain Grate (P12-BG)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Adjustable Floor Drain (FD2210-PV2)
- ZURN Floor Grate, 40" L x 5-3/8" W x 1-1/4" D (P6-RFSC)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- Zurn Bell Traps and Drains