This item is Discontinued.

No Product Image Available

2.0 Handwall w/60" Metal Hose, VB, Elbow & Flange, 24" Slide (Discontinued)

  • Mfr # Z7000-HW6-H7
  • Zoro # G4288427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z7000-HW6-H7
Zoro #
G4288427
UPC #
670240249493
Country of Origin
Unknown

Dimensions

Height
3 in
Width
7 in
Length
27 in

Details

Item
Handheld Shower
Flow Rate
2.0 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Hand Held
Material
Plastic

Description

  • Consistent 2.0 gpm pressure uses less water than standard unit at 2.5-gpm
  • 60" metal hose is long and flexible for self-cleaning
  • Shower head is adjustable for desired height on 24" slide bar and removable for handheld application
  • Vacuum breaker prevents contaminated water from flowing back into shower
  • Long-lasting, durable material that is made for commercial use
  • Easy to install
  • ADA compliant
  • Pressure compensating flow rate and adjustable spray pattern
  • Plastic chrome-plated handheld shower head
  • 60" flexible metal hose, 24" mounting bar wall connection, and supply elbow with flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.