This item is Discontinued.

Zurn 22 3/8 in W x 26 in L x 14 in H, Wall Mount, Utility Sink MS2620W-AW

22 3/8 in W x 26 in L x 14 in H, Wall Mount, Utility Sink (Discontinued)

  • Mfr # MS2620W-AW
  • Zoro # G5399073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS2620W-AW
Zoro #
G5399073
UPC #
670240495371
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Length
26 in
Bowl Depth
14 in
Overall Width
22 3/8 in
Side Splash Height
3/4 in
Bowl Size
26 in x 22 3/8 in
Back Splash Height
3/4 in
Manufacturers Warranty Length
3 yr
Faucet Hole Dia.
1 1/4 in
Bowl Width
22 3/8 in
Bowl Length
26 in

Details

Mounting Type
Wall Mount
Material
Polypropylene Structural Composite
Color
White
Bowl Shape
Oval
Drain Opening
1 1/2 in
Item
Laundry Tub
Side Splash
No
Faucet Mounting Centers
4 in
Number of Holes
3
Compliance
CSA, IAPMO, UPC
With Faucet / Without Faucet
Without Faucet
Includes
Wall Mounting Brackets with Hardware and Filler Panels
Back Splash
No
No. of Bowls
1
Finish
Unfinished
Body Material
Polypropylene
ADA Compliant
No
Ligature Resistant
No
Number of Stations
1
ADA Compliance
No
Material of Construction
Polypropylene
Includes Back Splash
No
Includes Basket Strainer
No
Sink Material
Polyethylene
Includes Installation Hardware
Yes
Compatible Mfr. Model Number
MS2620W-AW
Includes Drain Pipe
No
Series
MS2620W
Includes Faucet
No
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Wall
Includes Side Splash
No
Number of Faucet Holes
3
Indoor/Outdoor Usage
Indoor
Sink Type
Laundry

Description

Laundry Tub, ADA Compliance No, Back Splash Height 3/4 in, Bowl Depth 14 in, Oval, Bowl Size 26 in x 22 3/8 in, White, Drain Opening 1 1/2 in, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Unfinished, Mounting Location - Faucet Wall, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 14 in, Overall Length 26 in, Overall Width 22 3/8 in, Zurn, MS2620W Series, Side Splash Height 3/4 in, Polyethylene, Sink Type Laundry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.