This item is Discontinued.

Zurn 3" Pipe Dia. PVC Sink FD2370-PV3

3" Pipe Dia. PVC Sink (Discontinued)

  • Mfr # FD2370-PV3
  • Zoro # G5400446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD2370-PV3
Zoro #
G5400446
UPC #
670240402775
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
3"
Height (In.)
7-3/4"
Length (In.)
12 in
Pipe Dia. - Drains
3 in
Height - Drains
8 in

Details

Material of Construction
PVC
Type
Floor
Color/Finish
White
Connection
Hub
Color - Drains
White
Item
Sink
Connection - Drains
Solvent Weld
Drain Material
PVC
Shape - Drains
Square
Material of Construction - Drains
PVC
Standards
ASME A112.6.7-01, UPC
For Use With
Floor Drains

Description

Sink, Drain Material PVC, Standards ASME A112.6.7-01, UPC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.