Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zurn 3/4 In. Sabine Plug Wrench 658870014

3/4 In. Sabine Plug Wrench (Discontinued)

  • Mfr # 658870014
  • Zoro # G3894077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658870014
Zoro #
G3894077
UPC #
670240351264
Country of Origin
United States

Dimensions

Size
3/4"

Details

Item
Sabine Plug Wrench
Type
Interceptors
Fits Brand
Zurn
Material of Construction
Carbon Steel
For Use With Mfr. Model Number
Z1170-800-3IP
For Use With
Grease Interceptors

Description

Sabine Plug Wrench, Fits Brand Zurn, For Use With Grainger Item Number 38UK33, For Use With Mfr. Model Number Z1170-800-3IP, Interceptors, Size 3/4 in, Material of Construction Carbon Steel, For Use With Grease Interceptors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.