3/4in Hose Adaptor 304SS Vacuum Breaker w/Polybag PN 669553489 use

  • Mfr # Z1399XL-VB

  • Zoro # G315780397


product price:  $35.99
/ea

Key Features

Width
3 in
Length (In.)
5 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1399XL-VB
Zoro #
G315780397
UPC #
670240283541
Country of Origin
China

Dimensions

Width
3 in
Length (In.)
5 in
Height
1.5 in

Description

Lead-free non-removable hose connection vacuum breaker is designed for non-freeze areas. It features a single diaphragm back check, atmospheric vent, stainless steel construction, breakaway screw, and 3/4in hose connection inlet/outlet.


  • Lead-free
  • For use in non-freeze areas
  • Ideal for light commercial applications
  • Prevents back siphonage
  • Lead free
  • For use in non-freeze areas
  • Ideal for light commercial applications
  • Prevents back siphonage
  • Approved under: IAPMO, cUPC, and ASSE 1011-listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.