Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 X 1/2 H/C PEX TUBING

  • Mfr # Q2PC100X

  • Zoro # G615780400


product price: $81.72
/ea
Free Shipping & Returns

Key Features

Length
26 in
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q2PC100X
Zoro #
G615780400
UPC #
84169483874
Country of Origin
Germany

Dimensions

Length
26 in
Width
26 in

Description

The 3/8in by 100ft coiled piping provides impact resistance and eases installation for contractors, making it ideal for residential and commercial projects. The flexible construction requires 90-percent less fittings than traditional materials. Save labor, time and lower the risk of leaks long after its installed. The 25-year warranty is proven to last the lifetime of the building. The high-temp and freeze-resistant material allows the piping to adapt to hot and cold water applications.


  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • BPA, lead-free construction holds up for years of use
  • Non-toxic materials ensure the highest purity and safety
  • NSF 61-certified
  • 25-year limited warranty
  • Flexible, easy to install, low-lead compliant tubing
  • Requires fewer fittings
  • Resistant to mineral build-up and freeze damage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.