Zoro Homepage

4-WIRE OPERATOR-MZV

  • Mfr # QHBMO

  • Zoro # G415819430


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Width (In.)
2.25 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHBMO
Zoro #
G415819430
UPC #
84169515131
Country of Origin
Germany

Dimensions

Length
4 in
Width (In.)
2.25 in
Height
2 in

Description

4-Wire Zone Valve Motor


  • 4-wire zone valve motor for radiant heating applications
  • Fast acting
  • Up to 8 valves per 40A transformer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.