Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/5 QICKPORT MANIFOLD PREASSEMBLED

  • Mfr # QPPM10

  • Zoro # G115798813


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Barb
Length
12 in
Height
3 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPPM10
Zoro #
G115798813
UPC #
84169681997
Country of Origin
Germany

Dimensions

Length
12 in
Height
3 in
Width
6 in

Details

Connection Type
Barb

Description

2 1in Male Cold Inlet/Outlet Main Ports and 2 1in Male Hot Inlet/Outlet Main Ports, 5-1/2in Male Hot Outlet Branch Ports, 5-1/2in Male Cold Outlet Branch Ports Can be coupled with additional QPPM10 and QPPM20 for additional ports, using MANCOUPLINGG to connect each side of the manifold.


  • Preassembled manifold, corrosion resistant polymer and stainless steel construction
  • Reduced installation time, delivers hot water faster
  • Eliminates temperature and pressure fluctuation
  • 10-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.