Zoro Homepage

5/8in X 300ft SDR9 PEX-Aluminum -PEX

  • Mfr # QJPAP300X

  • Zoro # G415780419


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Width
26 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QJPAP300X
Zoro #
G415780419
UPC #
84169005960
Country of Origin
Germany

Dimensions

Width
26 in
Length
26 in

Description

5/8in x 300ft coil Alumicor PEX-AL-PEX Barrier Tubing provides both the strength of aluminum and the chemical resistance of PEX. Because Alumicor tubing holds it shape, it is an ideal solution for most radiant heating projects.


  • Combines advantages of metal and plastic pipe
  • Bends easily and stays in place
  • ASTM standard 1281
  • 25-year warranty
  • Combines advantages of metal and plastic pipe
  • Bends easily and stays in place
  • ASTM standard 1281
  • 25-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.