Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter 1/2in X 1/2in F Swt

  • Mfr # QHA33F

  • Zoro # G415819362


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
FemaleSweat
Width
1.036 in
Length
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHA33F
Zoro #
G415819362
UPC #
84169514905
Country of Origin
Germany

Dimensions

Width
1.036 in
Length
1.78 in

Details

Fitting Connection Type
FemaleSweat

Description

The Zurn Series QHAF Accuflow Manifold offers superior control for any radiant system. Manifolds are available in a variety of configurations for installation versatility, and standard features provide easy installation, flow adjustment, and performance verification.
  • Brass female sweat adapter available in 1/2" Comp. x 1/2" MS, 5/8" Comp. x 3/4" MS, and 3/4" Comp. x 3/4" MS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.