Zoro Homepage
This item is Discontinued.
No Product Image Available

Adapter, Low Lead Brass, 3/4" Tube (Discontinued)

  • Mfr # QQSFC44GXNPK1
  • Zoro # G3694643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQSFC44GXNPK1
Zoro #
G3694643
UPC #
084169017857
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
PEX Size
3/4"
Pipe Size (Fittings)
3/4"
Fitting Pipe Size
3/4 in
Overall Length
3 in
Fitting Side B Pipe Size
3/4 in
Fitting Side A Tube Inner Diameter
3/4 in
For Tube Inside Diameter
3/4 in
Pipe Size
3/4 in

Details

Item
PEX and Pipe Adapter
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x Female Swivel
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
PEX x Female Swivel
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
Temp. Range
33 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Adapter
Max. Pressure
80 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Low Lead Brass
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
33 Degrees F
For Tube ID
3/4 in
Fitting Shape
Adapter
Connection Type
Barbed x Swivel FNPT
Fitting Side B Connection Type
Swivel FNPT
Maximum Operating Temperature
200 Degrees F
End Connection Type
Barbed, Threaded
Fitting Material
Brass
Application
Potable Water
Maximum Operating Pressure
80 psi

Description

PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Swivel FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Material Brass, Overall Length 3 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.