Zoro Homepage
This item is Discontinued.
No Product Image Available

Adapter, Polymer, 1-15/32", PK25 (Discontinued)

  • Mfr # QEPSFC33X
  • Zoro # G606135042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEPSFC33X
Zoro #
G606135042
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side A Pipe Size
1/2 in
Overall Length
1 15/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Polymer, Overall Length 1 15/32 in, Specific Fitting Shape Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.