This item is Discontinued.

Zurn Adjstbl Pressure Reducing Hose Valve Angle Body, Grooved x Special Thrd ZW5000GST

This item is Discontinued.

Zurn

Adjstbl Pressure Reducing Hose Valve Angle Body, Grooved x Special Thrd (Discontinued)

Mfr # ZW5000GST
Zoro # G3642498
UPC # 612052287669
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZW5000GST
Zoro #
G3642498
UPC #
612052287669
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Height
14.5 in
Length
6.31 in

Details

Connection Type
G
Body Material
Bronze;StainlessSteel;Iron;CS
Max. Pressure
400 psi
Includes
One Pressure-Tru® Fire Hose Valve

Description

2-1/2" Pressure Tru® Field Adjustable Pressure Reducing Hose Valve(Angle Body, Grooved x Special Thread)


  • Widest range of flow performance satisfies virtually any application or replacement of any competitor's valve
  • Low torque takes only 9 ft lb of force to field adjust under flow or no-flow conditions
  • Tamper-proof shield (standard) drops out of the way for easy start-up adjustments in the field for new construction and breaks away for on-the-fly adjustments in cases of emergency
  • Larger handwheel ensures trouble-free operation
  • Lightweight aluminum adjusting rod aids field adjustments
  • Provides up to 30 psi higher residual outlet pressure than competitor models
  • UL® and C-UL® Listed
  • Tapped and plugged inlet and outlet for pressure gauge
  • 2-1/2" angle body hose valve with Grooved x Special Thread connections
  • Widest range of flow performance satisfies virtually any application or replacement of any competitor's valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.