This item is Discontinued.

Zurn Adjustable Pressure Reducing Floor Control Valve (Angle Body, FNPT) ZW5004

This item is Discontinued.

Zurn

Adjustable Pressure Reducing Floor Control Valve (Angle Body, FNPT) (Discontinued)

Mfr # ZW5004
Zoro # G3642662
UPC # 612052287331
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZW5004
Zoro #
G3642662
UPC #
612052287331
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Length
8.75 in
Height
13.88 in

Details

Connection Type
FNPT
Body Material
Bronze;StainlessSteel;Iron;CS
Max. Pressure
400 psi
Includes
One Pressure-Tru® Floor Control Valve

Description

2-1/2" Pressure Tru® Field Adjustable Pressure Reducing Floor Control Valve (Angle Body, FNPT)


  • Widest range of flow performance satisfies virtually any application or replacement of any competitor's valve
  • Low torque takes only 9 ft lb of force to field adjust under flow or no-flow conditions
  • Tamper-proof shield (standard) drops out of the way for easy start-up adjustments in the field for new construction and breaks away for on-the-fly adjustments in cases of emergency
  • Larger handwheel ensures trouble-free operation
  • Lightweight aluminum adjusting rod aids field adjustments
  • Provides up to 30 psi higher residual outlet pressure than competitor models
  • UL® and C-UL® Listed
  • Tapped and plugged inlet and outlet for pressure gauge
  • Tamper resistant integral supervisory switch comes standard
  • 2-1/2" angle body floor control valve with FNPT connections

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.