Shop All Plumbing Parts
Zurn
Air Gap Fitting, 1 1/4 in; 2 in, NPT
Mfr # AG-5
Zoro # G508232542
original price:
$138.99
12% off
Free Shipping & Returns
$122.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/4 in, 2 in
- Material of Construction Cast Iron
- For Use With Series 975XL3
- Standards ANSI/ASME A 112.1.2
- Compliance ANSI/ASME A 112.1.2
Product Information
- Brand Zurn
- MFR # AG-5
- Zoro # G508232542
- UPC # 612052053042
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 1 1/4 in, 2 in |
Length | 8 in |
Details
Description
Air Gap Fitting, For Use With Series 975XL3, Size 1 1/4 in, 2 in, Connection Type NPT, Length 8 in, Material of Construction Cast Iron, Standards ANSI/ASME A 112.1.2, Compliance ANSI/ASME A 112.1.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tesla Double Robe Hook (75235-SS)
- AMERICAN STANDARD Handle Adapter, Ravenna and Azimuth (918049-0070A)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. x 1/2 in. Copper Press Reducing Tee (XPRT341212)
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- ZURN Plunger Assembly, For 4HCW4, 4HCW5 (PH6000-HYM)
- ZURN Ball Valve Handle Repair Kit 3/4" (RK34-BVHD)
- ZURN Flush Tube, 1 1/2 x 9 In (P6000-A-AA-CP)
- ZURN Carrier Wrench, 4", Carbon Steel (Z1200-CPLGWRNCH-4)
- ZURN Flush Tube, 1 1/2 x 24 In (P6000-3-A-AA-CP)
- ZURN Vacuum Breaker Nut, 3/4 In, Inlet 1 1/2 In (P6000-AA-CP)
- RHEEM-RUUD Electric Thermostat, Commercial (SP8294)
- Zurn Plumbing Parts