Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Stop Valve, Chrome, 2-1/2 in. L

  • Mfr # ZH8822-XL-LR-PC

  • Zoro # G3984200


product price: $38.15
/ea

Key Features

Pipe Size
1/2"
Outlet Size
1/2"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH8822-XL-LR-PC
Zoro #
G3984200
UPC #
670240792098
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2"
Outlet Size
1/2"
Inlet Size
1/2"
Water Connector Inlet Size (In)
1/2
Water Connector Outlet Size (In)
3/8
Supply Stop Outlet Size (In)
3/8
Supply Stop Inlet Size (In)
1/2
Inlet Size (In.)
1/2
Pipe Dia. (In.)
1/2
Length (In.)
2-1/2
Outside Dia. (In.)
3/8
Connection Size - Side 1
1/2 in
Connection Size - Side 2
3/8 in

Details

Item
Angle Stop Valve
Body Material
Brass
Max. Pressure
200 psi
Valve Design
Angle
Temp. Range
33 Degrees to 100 Degrees F
Finish
Chrome
Standards
IAPMO, NSF61
Application
Lavatory, Faucet, Water Closet Supply
Outlet Type
Hose Thread
Includes
Loose Key, (2) 12" Risers, (2) Chrome Plated Steel Flanges
Inlet Type
Compression
Water Connector Inlet Type
FIP
Features
Full Turn
Material of Construction
Brass
Operating Temp. (F)
33 Degrees to 100 Degrees
Outlet (In.)
1/2
Max. Working Pressure (PSI)
200
Nut Material
Brass
Inner Core
Brass
Compliance
AB1953
Handle Material
Brass
Body Style - Valves
Angle
Stem Material
Brass
Handle Type
Oval
Body Finish
Chrome-Plated
Connection Type - Side 1
IPS
Handle Operation
1/4-Turn
Connection Type - Side 2
Compression
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
100 Degrees F
Body Style
Angle
Operating Temperature - Minimum
33 Degrees F
Valve Series
ZH8822-XL

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 33 Degrees F, Operating Temperature - Maximum 100 Degrees F, Handle Type Oval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.