AquaSense Snsr Btty Pwr Fct, 0.5 GPM Aer, 4ft' Cvr Plt

  • Mfr # Z6933-CP4

  • Zoro # G815797239


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
11 in
Length
19.5 in
Height
6.5 in
Mounting Type
Deckmount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z6933-CP4
Zoro #
G815797239
UPC #
889934203134
Country of Origin
China

Dimensions

Width
11 in
Length
19.5 in
Height
6.5 in
Size
0.5 in

Details

Color
Chrome
Mounting Type
Deckmount
Handle Type
Sensor Operated
Finish
CP
Body Material
Brass
Voltage
6 V
Max. Temp. (F)
131° F
Max. Pressure (PSI)
101 psi
Connection Type
GBSPP
Power Source
Battery
Includes
Spout Assembly, Rubber Horseshoe, Fixing Bolts With Nuts, Flexible Hose,4 Batteries, Screws, Anchors, Control Box, 4" Cover Plate Assembly
Flow Rate (GPM)
5 gpm

Description

Zurn's AquaSense Z6933 Series Sensor Faucet is a cost-effective and reliable touchless solution built with durability in mind. This deck-mounted; battery power commercial faucet features an infrared proximity sensor for precise hands-free activation. Plus; its 60-second timeout feature saves water and helps keep costs down. These faucets provide an easy-to-install and long-lasting touchless solution for any new or retrofit commercial restroom application.


  • Precise touchless operation reduces the opportunity for germ transference and provides effortless; hands-free operation
  • Quick and easy installation with 4 "AA" batteries power electronics
  • Long-term durability with heavy-duty brass with a highly polished chrome-plated finish
  • Water-efficient and vandal-proof 0.5 gpm aerator standard with 60-second timeout feature saves water and money
  • 4" cover plate conceals additional holes leaving a neat and clean appearance
  • Precisely detect users reducing water waste with infrared convergence-type proximity sensor
  • 4" cover plate hides additional holes leaving a neat and clean appearance in addition to preventing rotation of a single post faucet
  • Water-efficient and vandal-proof 1.5 gpm aerator with 60-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • Battery-powered faucet uses 4 standard AA batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.