AquaSense Snsr Btty Pwr Fct, 0.5 GPM Aer, 8ft' Cvr Plt, Thermo Mxg Vlv
Mfr # Z6920-XL-CP8-TMV-1
Zoro # G715797254
Key Features
Specifications
Product Information
Dimensions
Details
Description
Zurns AquaSense Z6920 Series was created with the healthcare industry in mind. With a chrome-plated finish on lead-free cast brass, these sensor faucets are built for high-use environments where durability and hands-free operation are a must. The battery-powered Z6920-XL-CP8-TMV-1s infrared proximity sensor detects the user for precise hands-free operation. For a long-term power solution and optimal reliability, hardwired, plug-in, or our EcoVantage Hydroelectric Generator options are available. The Z6920-XL-CP8-TMV-1 features a single-faucet thermostatic mixing valve for advanced temperature control and an 8-inch widespread cover plate to hide extra holes. It has a 0.5 gpm aerator and 30-second timeout feature to save water and help keep costs down. Other flow control options-include non-aerated and laminar flow with flow rates as low as 0.35 gpm. Its gooseneck spout extends to a height of 7-7/8 inches from the deck mount and stretches outward 5-3/8 inches to allow for plenty of room for washing inside the lavatory area. The Z6920 Series is a durable and practical solution for new commercial and retrofit construction projects alike.
- Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
- Battery-powered faucet uses 4 standard AA batteries
- Single-faucet thermostatic mixing valve senses changes in the outlet temperature and adjusts hot or cold water flow to reach the pre-set temperature; increasing comfort and preventing scalding
- Single-faucet thermostatic mixing valve senses changes in the outlet temperature and adjusts hot or cold water flow to reach the pre-set temperature, increasing comfort and preventing scalding
- ADA compliant
- Improve temperature control, prevent scalding, and reach pre-set temperatures with included thermostatic mixing valve
- 8" widespread cover plate hides additional holes leaving a neat and clean appearance in addition to preventing rotation of a single post faucet
- Infrared proximity sensor
- Heavy-duty cast brass body
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.