Shop ZURN

AquaSense Snsr Btty Pwr Fct, 0.5 GPM Aer, Abv Deck Mixer

  • Mfr # Z6920-XL-ADM
  • Zoro # G115797267

product price: 
$
1,288.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
12 in
Length
10 in
Height
5 in
Mounting Type
Deckmount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z6920-XL-ADM
Zoro #
G115797267
UPC #
889934217537
Country of Origin
Taiwan, Province of China

Dimensions

Width
12 in
Length
10 in
Height
5 in
Size
0.5625 in

Details

Color
Chrome
Mounting Type
Deckmount
Finish
PC
Handle Type
Sensor Operated
Body Material
Brass
Voltage
6 V
Includes
Aerator, Aerator Key, Base Gasket, Spout Assembly, Mounting Hardware, Electronics Box, Above Deck Mixing Valve, Supply Hose
Max. Temp. (F)
140° F
Max. Pressure (PSI)
125 psi
Connection Type
UNEF
Power Source
Battery
Flow Rate (GPM)
5 gpm

Description

Zurns AquaSense Z6920 Series was created with the healthcare industry in mind. With a chrome-plated finish on lead-free cast brass, these sensor faucets are built for high-use environments where durability and hands-free operation are a must. The battery-powered Z6920-XL-ADMs infrared proximity sensor detects the user for precise hands-free operation. It features an above-deck mixer for easy temperature control. The Z6920-XL-ADM has a 0.5 gpm aerator and 30-second timeout feature to save water and help keep costs down. Other flow control options-include non-aerated and laminar flow with flow rates as low as 0.35 gpm. Its gooseneck spout extends to a height of 7-7/8 inches from the deck mount and stretches outward 5-3/8 inches to allow for plenty of room for washing inside the lavatory area. The Z6920 Series is a durable and practical solution for new commercial and retrofit construction projects alike.


  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • Battery-powered faucet uses 4 standard AA batteries
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • ADA compliant
  • Above deck mixing valve provides above the deck temperature adjustment by the user. The valve is furnished complete with polished and chrome-plated dome lever handle.
  • Infrared proximity sensor
  • Heavy-duty cast brass body
  • Battery, plug-in or hardwired
  • 3-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.