Shop ZURN

AquaSense Snsr Gear Fct, 0.5 GPM Aer, 6 VDC Pwr Cnvtr, 4ft' Cvr Plt

  • Mfr # Z6920-XL-ACA-CP4

  • Zoro # G415797257


product price:  $986.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
12 in
Length
10 in
Height
5 in
Mounting Type
Deckmount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z6920-XL-ACA-CP4
Zoro #
G415797257
UPC #
889934217469
Country of Origin
Taiwan, Province of China

Dimensions

Width
12 in
Length
10 in
Height
5 in

Details

Color
Chrome
Mounting Type
Deckmount
Finish
PC
Handle Type
Sensor Operated
Body Material
CastBrass
Voltage
7.5 V
Connection Type
BallRiser
Max. Pressure (PSI)
80 psi
Max. Temp. (F)
140° F
Power Source
Hardwired
Includes
Faucet, Mounting Hardware, Control Box, Power Supply
Flow Rate (GPM)
5 gpm

Description

Zurns AquaSense Z6920 Series was created with the healthcare industry in mind. With a chrome-plated finish on lead-free cast brass, these sensor faucets are built for high-use environments where durability and hands-free operation are a must. The 6 VDC-powered Z6920-XL-ACA-CP4s infrared proximity sensor detects the user for precise hands-free operation. It features a 4-inch cover plate to conceal any openings or holes. The Z6920-XL-ACA-CP4 has a 0.5 gpm aerator and 30-second timeout feature to save water and help keep costs down. Other flow control options include non-aerated and laminar flow with flow rates as low as 0.35 gpm. Its gooseneck spout extends to a height of 7-7/8 inches from the deck mount and stretches outward 5-3/8 inches to allow for plenty of room for washing inside the lavatory area. The Z6920 Series is a durable and practical solution for new commercial and retrofit construction projects alike.


  • Improve hygiene and sanitation by using touchless sensor technology
  • Increased clearance and usability from gooseneck faucet design
  • Water-efficient and vandal-proof 0.5 GPM aerator
  • Efficient and reliable 6 VDC plug-in power converter
  • Reduce water usage with 30-second timeout feature
  • Reduce water usage with 30 second timeout feature
  • ADA Compliant
  • Plug-in power option meets the demands of high-traffic restrooms
  • 4" cover plate hides additional holes leaving a neat and clean appearance in addition to preventing rotation of a single post faucet
  • Infrared proximity sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.