ARC Fabricated Steel 150-GPM Large Greasetrap w/ 4in Threaded Connections

  • Mfr # Z1172-1200-4IP

  • Zoro # G315819424


product price:  $29,590.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Flow Rate - Drains
150 gpm
Connection Type
NH
Material
CarbonSteel
Overall Length
56 in
Overall Height
30.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1172-1200-4IP
Zoro #
G315819424
UPC #
670240158177
Country of Origin
United States

Dimensions

Overall Length
56 in
Overall Height
30.75 in
Overall Width
41.625 in

Details

Flow Rate - Drains
150 gpm
Connection Type
NH
Material
CarbonSteel
Includes
Grease Interceptor w/ Flow Control

Description

The Zurn Z1172 Large capacity acid resistant coated interior and exterior fabricated steel grease interceptor, with internal air relief by-pass, bronze cleanout plug which can be used as a sampling port, and visible double wall trap seal that comes standard with pressure equalizing/flow diffusing baffle. The gasketed non-skid secured cover with removable lift handles, and flow control fitting. Regularly furnished with inlet and outlet in high position.


  • Large capacity hydro mechanical grease interceptor
  • UPC certified sizes 1600-1900
  • Above or below grade applications
  • Large capacity hydromechanical grease interceptor
  • UPC certified sizes 1600-1900
  • Above or below grade applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.