Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARC Fabricated Steel 70-GPM Lint Interceptor w/3in Threaded Connections

  • Mfr # Z1185-7-3IP

  • Zoro # G015819458


product price: $11,058.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Lint Interceptor
Flow Rate - Drains
70 gpm
Overall Length
25.5 in
Connection Type
NH
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1185-7-3IP
Zoro #
G015819458
UPC #
670240054325
Country of Origin
United States

Dimensions

Overall Length
25.5 in
Overall Height
20 in
Overall Width
25.5 in

Details

Includes
Lint Interceptor
Flow Rate - Drains
70 gpm
Connection Type
NH
Material
CarbonSteel;StainlessSteel

Description

The Z1185 Lint Interceptor has an acid resistant coated interior and exterior fabricated steel, with non-skid secured cover that has a removable lift handle. This Lint Interceptor come with aluminum intercepting secondary screen assembly, and permanent primary straining baffle with 3/8in diameter perforated holes.


  • Acid resistant coated fabricated steel
  • Primary and secondary screens
  • Acid resistant coated interior and exterior fabricated steel
  • Acid resistant coated fabricated steel
  • Primary and secondary screens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.