This item is Discontinued.

Zurn Automatic Flush Valve Retrofit Kit ZERK-CPM-LY

Automatic Flush Valve Retrofit Kit (Discontinued)

  • Mfr # ZERK-CPM-LY
  • Zoro # G3463696
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZERK-CPM-LY
Zoro #
G3463696
UPC #
670240578425
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Basic Power Source
Battery
Brand and Series
Zurn AquaSense(R) E-Z Flush(TM) Delaney
For Use With
Exposed Flushometers
Flush Mode
Single Flush
Gallons per Flush
1.0, 1.6
Sensor Range
1 in to 18 in
Battery Life
2 yr @ 3000 Flushes/Month
Standards
ADA Compliant
Item
Automatic Flush Valve Retrofit Kit
Includes
Batteries, Wrench
Pressure Range
25 to 80 psi
Finish
Chrome Plated

Description

Automatic Flush Valve Retrofit Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.