Automatic Flush Valve Retrofit Kit, 0.125 gpf gpf, Chrome-Plated, 3/4 in

  • Mfr # ZERK-U-ULF-TM-S

  • Zoro # G8261157


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
ZURN EZ Gear
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Inlet Size
3/4 in
Basic Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZERK-U-ULF-TM-S
Zoro #
G8261157
UPC #
889934173505
Country of Origin
Indonesia

Dimensions

Inlet Size
3/4 in

Details

Brand and Series
ZURN EZ Gear
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Basic Power Source
Battery
Mounting Type - Retrofit Kits
Vertical
Battery Life
3 yr
Standards
ADA Compliant
Item
Automatic Flush Valve Retrofit Kit
For Use With
Exposed Flushometers
Finish
Chrome-Plated
Sensor Range
22 in to 42 in
Product Type
Automatic Flush Valve Retrofit Kit
Sensor Range - Minimum
22 in
Includes Water Control Valve
Water Control Valve Not Included
Sensor Range Adjustment
Adjustable
Operating Pressure - Minimum
35 psi
Compatible Product Type
Urinals
Sensor Range - Maximum
42 in
Series
EZ Gear(R)
Operating Pressure - Maximum
80 psi

Description

Automatic Flush Valve Retrofit Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.