Zoro Homepage

Automatic Flush Valve Retrofit

  • Mfr # ZTR6203-QRT-W2

  • Zoro # G015772289


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Flush Mode
Single Flush
Gallons per Flush
0.25 gpf
Basic Power Source
Battery
Standards
ADA Compliant- Operational Controls, ASME A112.1037, ASSE-1037, CSA B125.37, WaterSense Compliant
Includes
4 "AA" Lithium batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTR6203-QRT-W2
Zoro #
G015772289
UPC #
889934188820
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Flush Mode
Single Flush
Gallons per Flush
0.25 gpf
Basic Power Source
Battery
Standards
ADA Compliant- Operational Controls, ASME A112.1037, ASSE-1037, CSA B125.37, WaterSense Compliant
Includes
4 "AA" Lithium batteries
Battery Life
3 yr
Finish
Chrome-Plated
Item
Automatic Flush Valve Retrofit
Includes Water Control Valve
Water Control Valve Included
Product Type
Sensor Flush Valve
Series
ZTR
Compatible Product Type
Urinals

Description

Automatic Flush Valve Retrofit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.