Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, Polymer, 2-27/32"

  • Mfr # QEPBV3X

  • Zoro # G415271269


product price: $6.39
/ea

Key Features

Specific Fitting Shape
Ball Valve
Fitting Side A Connection Type
FNPT
Fitting Side B Pipe Size
1/2 in
Overall Length
2.85 in
Fitting Side B Connection Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEPBV3X
Zoro #
G415271269
UPC #
-
Country of Origin
Switzerland

Dimensions

Fitting Side B Pipe Size
1/2 in
Overall Length
2.85 in
Fitting Side A Pipe Size
1/2 in
Fitting Side B Tube Inner Diameter
1/2 in
Connection Size - Side 2
1/2 in

Details

Item
Ball Valve
Specific Fitting Shape
Ball Valve
Fitting Side A Connection Type
FNPT
Fitting Side B Connection Type
Barbed
Fitting Material
Polymer
Application
Potable Water
Body Material
Polymer
Maximum Operating Pressure
160 psi
Barb Style
Standard
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Temperature
200 Degrees F
For Media
Potable Water
Maximum Pressure - Operating
160 psi
Operating Temperature - Maximum
200 Degrees F
Connection Type - Side 1
NPT
Connection Type - Side 2
Barb

Description

Ball Valve, Body Material Polymer, For Media Potable Water, Maximum Pressure - Operating 160 psi, Connection Size - Side 1 Not Applicable, Seal Material Not Applicable, Connection Size - Side 2 1/2 in, Connection Type - Side 1 NPT, Connection Type - Side 2 Barb, Operating Temperature - Minimum Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.