This item is Discontinued.

Zurn Bariatric Flush Valve Toilet, 1.6 gpf, Flush Valve, Wall Mount, Elongated, White Z5691.001.18.00.00

Bariatric Flush Valve Toilet, 1.6 gpf, Flush Valve, Wall Mount, Elongated, White (Discontinued)

  • Mfr # Z5691.001.18.00.00
  • Zoro # G5083102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z5691.001.18.00.00
Zoro #
G5083102
UPC #
670240801660
Country of Origin
China

Dimensions

Width
26-3/16"
Manufacturers Warranty Length
3 yr.
Depth
36-9/16"
Rim Height
17"
Trapway Dia.
3-1/2"
Height
28-3/16"

Details

Item
Bariatric Flush Valve Toilet
Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
White Epoxy Coated Stainless Steel
Standards
ASME A112.19.2/CSA B45.1, ANSI A117.1
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Flushing Method
Flush Valve
Rough-In
7-1/4"
One Piece/Two Piece
One Piece
Collection
Zurn One
Water Surface Area
21" x 18"
Features
1000 lb. Capacity for Barriatric Applications
Includes
Flush Valve, Toilet Seat
Bolt to Seat Front
27-9/16"
Tank/Flushometer Mfr. Model Number
Z6000AV-WS1
With Seat/Without Seat
With Seat
Flush Handle
Oscillating Handle
Seat Material
Plastic
Bowl Mfr. Model Number
Z5691-BWL
Flush Valve Type
Exposed Manual
ADA Compliance
Yes
Brand and Series
Zurn One(R)
Spud Location
Top
Number of Pieces
Two Piece
Weight Capacity
1000 lb.
Flush Mode
Single Flush
Tank/Flush Valve Mfr. Model Number
Z6000AV-WS1

Description

Bariatric Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.