Shop ZURN

Bathroom Sink, 20.5"x17.25"x8.875", White

  • Mfr # Z5118.530.1.07.00.00
  • Zoro # G6476601

product price: 
$
312.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
With Faucet
Body Material
Vitreous China
Mounting Type
Counter Top
Color
White
Overall Length
20 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z5118.530.1.07.00.00
Zoro #
G6476601
UPC #
670240337206
Country of Origin
Mexico
Item
Bathroom Sink
With Faucet / Without Faucet
With Faucet
Body Material
Vitreous China
Mounting Type
Counter Top
Color
White
No. of Bowls
1
Number of Holes
3
ADA Compliant
ADA Compliant
Faucet Operation
Dual Manual Handle
Back Splash
No
Faucet Mounting Centers
8 in
Residential / Commercial
Commercial
Drain Opening
1 1/4 in
Bowl Shape
Oval
Standards
ADA Compliance
Commercial / Residential
Commercial
Flow Rate
2.2 gpm
Number of Stations
1
Includes
Cast Trap, Grid Drain, Widespread Polished Chrome Gooseneck Faucet, Z831B4-XL
Side Splash
no
Compatible Mfr. Model Number
Z5118.530.1.07.00.00
Includes Faucet
Faucet Included
Sink Type
Bathroom
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
IPS
Number of Faucet Holes
5
ADA Compliance
Yes
Counter Mounting Type
Drop-In
Includes Installation Hardware
Yes
Series
Z5110
Includes Drain Pipe
Drain Pipe Included
Mounting Type - Sinks
Countertop
Finish
Unfinished
Mounting Location - Faucet
Deck
Vandal Resistant Features
Tamper Resistant Hardware
Sink Material
Vitreous China
Indoor/Outdoor Usage
Indoor
CEC Compliant
CEC Compliant
Faucet Body Material
Brass
Number of Bowls
1
Number of Drainboards
0
Number of Faucet Mounting Holes
3
Faucet Mounting Location
Deck
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Not Included
Drainboard Location
No Drainboard
Vandal-Resistant Features
Tamper-Resisant Hardware
Compatible Manufacturer Part Number
Z5118.530.1.07.00.00
Includes Hardware
Hardware Included
Wire Color
White

Dimensions

Overall Length
20 1/2 in
Overall Width
17 1/4 in
Overall Height
8 7/8 in
Bowl Size
20 in x 12 1/4 in
Bowl Depth
6 5/8 in
Faucet Hole Dia.
1 1/4 in
Manufacturers Warranty Length
3 yr
Bowl Width
12 1/4 in
Water Inlet Connection Size
1/2 in
Bowl Length
20 in
Drain Opening Diameter
1 1/4 in
Wire Rope Length
20 1/2 in
Length
20 1/2 in

Description

Lavatory Sink Kit, Material of Construction Vitreous ChinaOverall Length (In.) 20-1/2, Overall Width (In.) 17-1/4, Overall Height (In.) 9-3/8Bowl Size (In.) 17-1/4 x 20-1/2 x 8-7/8DMounting Type Countertop, Faucet Mounting Centers (In.) 8, Number of Holes 3, Drain Opening (In.) 1-1/4, Color/Finish White, ADA Compliant Yes, Standards ASME A112.19.2 and CSA B45, Compliance ADA ANSI A117.1, Includes Z831B4-Xl, Widespread, Polished Chrome Gooseneck Faucet, Grid Drain and Cast Trap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.