Zoro Homepage

Cap, Polymer, Threaded 1/2 in

  • Mfr # QTC3FQP

  • Zoro # G3643272


product price: $4.49
/ea

Key Features

Tube Fitting Material
Polyalloy
Specific Fitting Shape
Manifold Cap
Fitting Connection Type
PEx Qickport
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTC3FQP
Zoro #
G3643272
UPC #
084169671677
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
PEX Size
1/2"
Pipe Size (Fittings)
1/2"
Fitting Tube Size Outer Diameter
1/2 in
Fitting Tube Size Inner Diameter
1/2 in
Compatible Pipe Size
1/2 in
Overall Length
13/16 in

Details

Item
Manifold Cap
Tube Fitting Material
Polyalloy
Specific Fitting Shape
Manifold Cap
Fitting Connection Type
PEx Qickport
Max. Pressure
80 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Manifold Cap
Basic Pipe Fitting Shape
Cap
Temp. Range
33 Degrees to 200 Degrees F
Standards
ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
Pipe Fitting Connection Type
PEX Qickport
Pipe Fitting Material
Polyalloy
Fitting Material
Polymer
Minimum Operating Temperature
33 Degrees F
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
80 psi
Series
QickPort
Fitting Shape
Cap
Operating Pressure - Maximum
80 psi
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
200 Degrees F
For Media Type
Potable Water

Description

Quick Connection Fitting Cap, Application Not Applicable, Fitting Connection Type Threaded, Fitting Material Polymer, Fitting Tube Size Inner Diameter 1/2 in, Material Grade Not Applicable, Specific Fitting Shape Cap, Compatible Pipe Size 1/2 in, Fitting Tube Size Outer Diameter 1/2 in, Standards ASTM F2159, ASTM F877, CAN/CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, Overall Length 13/16 in, Color Not Applicable, Compatible Tube Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.