Carbon Steel, Blue Finish, Sediment Bucket

  • Mfr # CB-Y-24X24

  • Zoro # G4464406


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Carbon Steel
Color - Drains
Blue
Material of Construction
Carbon Steel
Color/Finish
Blue
Connection
Drop In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-Y-24X24
Zoro #
G4464406
UPC #
670240474147
Country of Origin
United States

Dimensions

Length - Drains
20-3/8"
Overall Length
20 3/8 in
Overall Width
18 5/8 in
Overall Height
11 in

Details

Item
Sediment Bucket
Material of Construction - Drains
Carbon Steel
Color - Drains
Blue
Material of Construction
Carbon Steel
Color/Finish
Blue
Connection
Drop In
Shape - Drains
Square
Color
Blue
Material
Carbon Steel
Shape
Square
Drain Style
Square
Installation Type
Drop-In
Product Type
Sediment Bucket
ADA Compliant
No
Grate Surface Type
Slotted

Description

Sediment Bucket, Product Type Sediment Bucket, Overall Width 18 5/8 in, Overall Length 20 3/8 in, Overall Diameter Not Applicable, Material Carbon Steel, Finish Unfinished, Installation Type Drop-In, Color Blue, Grate Surface Type Slotted, Shape Square, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 11 in, For Use with Drain Type Not Applicable, Drain Style Square, Compatible with Manufacturer Model No. Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.