Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron, Black Finish, Lock Down Lugs

  • Mfr # RD2191

  • Zoro # G4438987


product price: $28.89
/pk 4, $7.22/ea

Key Features

Material of Construction - Drains
Cast Iron
Color - Drains
Black
Connection - Drains
Clamp
Length (In.)
2-7/8
Material of Construction
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD2191
Zoro #
G4438987
UPC #
670240464469
Country of Origin
China

Dimensions

Length (In.)
2-7/8
Height (In.)
1-3/8
Size
Bolt: 3/8-16" x 1-1/4"
Height
1 3/8 in
Thread Size
3/8"-16
Length In.
2-7/8"
Overall Width
1 3/8 in
Overall Length
2 7/8 in
Overall Height
1 3/8 in

Details

Item
Lock Down Lugs
Material of Construction - Drains
Cast Iron
Color - Drains
Black
Connection - Drains
Clamp
Material of Construction
Cast Iron
Color/Finish
Black
For Use With
Roof Drains
Includes
Securing Bolt
Connection
threaded
Color
Blue
Application
Roof Drain
Ligature Resistant
No
Finish
Dura Coated
Material
Cast Iron
Connection Type
Threaded
Product Type
Roofing Lock Down Lugs

Description

Roofing Lock Down Lugs, Overall Diameter Not Applicable, Overall Width 1 3/8 in, Shape Not Applicable, Product Type Roofing Lock Down Lugs, Includes Securing Bolt, Application Roof Drain, Gauge Not Applicable, Overall Length 2 7/8 in, Material Cast Iron, Color Blue, Flow Rate Not Applicable, Overall Height 1 3/8 in, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Zurn, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.