This item is Discontinued.

No Product Image Available

Cast Iron; Top: Nickel Bronze, Top: Round, Floor Drain (Discontinued)

  • Mfr # FR05NIC2P-C
  • Zoro # G8489207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR05NIC2P-C
Zoro #
G8489207
UPC #
670240882812
Country of Origin
China

Dimensions

Size
Top: 5"
Overall Diameter
8"

Details

Item
Floor Drain
Material of Construction
Cast Iron; Top: Nickel Bronze
Type
Top: Round
Connection
Push On
For Use With
Recommended For Foot Traffic Applications
Pipe Dia In.
Outlet: 2"

Description

Round 5 In. NcklBrnz Top Assmbly Floor Drai

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.