CEK 6in x 20in Ductile Iron Heel Proof Slotted Class B Grate - P.N. 3150720017

  • Mfr # P6-HPD

  • Zoro # G215797273


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Width
5.38 in
Length (In.)
20 in
Height (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6-HPD
Zoro #
G215797273
UPC #
889934101904
Country of Origin
United States

Dimensions

Width
5.38 in
Length (In.)
20 in
Height (In.)
0.75 in

Description

Zurns 6-inch ductile iron heel-proof longitudinal grate is designed for medium-duty traffic. Backed with a 1-year warranty, building owners can rest easy knowing the durable construction will stand the test of time against extended wear and tear.


  • Durable construction stands up to tough environments
  • Made from a h a black acid resistant epoxy coated Ductile Iron
  • Recommended for medium-duty traffic areas
  • Grate conforms to DIN rating of B and is ADA compliant
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.