Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamping Collar

  • Mfr # P100-CC

  • Zoro # G722409980


product price: $286.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100-CC
Zoro #
G722409980
UPC #
670240231276
Country of Origin
Switzerland

Description

Clamping Collar, Overall Diameter 15 in, Shape Round, Product Type Clamping Collar, Includes Not Applicable, Standards Not Applicable, Finish Not Applicable, Application Roof Drain, Gauge Not Applicable, Material Cast Iron, Color Not Applicable, Flow Rate Not Applicable, Compatible with Manufacturer Model Number Z/ZC/ZA/ZRB100-DP, Compatible with Brand Zurn, Compatible with Series Z100, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable, Fits Drain Size 15 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.