Zoro Homepage
This item is Discontinued.
Zurn Cleanout, ABS, SW, Finished Area, 3" CO2455-AB3

Cleanout, ABS, SW, Finished Area, 3" (Discontinued)

  • Mfr # CO2455-AB3
  • Zoro # G5409457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2455-AB3
Zoro #
G5409457
UPC #
670240468375
Country of Origin
China

Dimensions

Length (In.)
6"
Pipe Dia. (In.)
3"
Height (In.)
6"

Details

Type
Adjustable
Connection
Solvent-Weld
Material of Construction
ABS, Cast Iron, Nickel Bronze
Grid Material
Nickel Bronze
Item
Cleanout,ABS,SW,Finished Area,3"

Description

Cleanout,ABS,SW,Finished Area,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.