Zoro Homepage

Cleanout, Non-Adjustable, No Hub, 4"

  • Mfr # CO2510-NH4

  • Zoro # G5409420


product price: $68.85
/ea

Key Features

Type
Non Adjustable
Length (In.)
6-1/2"
Material of Construction
cast iron
Pipe Dia. (In.)
4"
Connection
No-Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2510-NH4
Zoro #
G5409420
UPC #
670240468191
Country of Origin
China

Dimensions

Length (In.)
6-1/2"
Pipe Dia. (In.)
4"
Height (In.)
3-3/4"

Details

Type
Non Adjustable
Item
Non-Adjustable No Hub Cleanout,4"
Material of Construction
cast iron
Connection
No-Hub
Grid Material
Cast Iron

Description

Non-Adjustable No Hub Cleanout,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.