Zoro Homepage

Cleanout Plug, Max. Diameter 2.07 in.

  • Mfr # LC-2P

  • Zoro # G6134301


product price: $11.69
/ea

Key Features

Material
Plastic, Rubber
Max. Diameter
2.07 in
Nominal Size
2 in
For Use In
Drain Access
Min. Dia.
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-2P
Zoro #
G6134301
UPC #
670240810662
Country of Origin
China

Dimensions

Max. Diameter
2.07 in
Nominal Size
2 in
Min. Dia.
2.05 in
For Pipe Size
2 in
For Maximum Pipe Inside Diameter
2.07 in
For Minimum Pipe Inside Diameter
2.05 in

Details

Material
Plastic, Rubber
For Use In
Drain Access
Type
Mechanical, Cleanout
Compliance
IAPMO File 3644 ASME A112.36.2M-91(R08) CSA B79-08
Item
Cleanout Plug
Standards
IAPMO File 3644 ASME A112.36.2M-91(R08) CSA B79-08
Head Type
Raised Square
Plug Seal Material
Natural Rubber
Plug Seal Location
Inside Pipe

Description

Cleanout Plug, For Maximum Pipe Inside Diameter 2.07 in, For Minimum Pipe Inside Diameter 2.05 in, For Pipe Size 2 in, Plug Seal Location Inside Pipe, Plug Seal Material Natural Rubber, Head Type Raised Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.