Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanout Plug, Max. Diameter 4.10 in.

  • Mfr # LC-4P

  • Zoro # G6096614


product price: $12.59
/ea

Key Features

Material
Plastic, Rubber
Max. Diameter
4.1 in
Nominal Size
4 in
For Use In
Drain Access
Min. Dia.
4.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC-4P
Zoro #
G6096614
UPC #
670240810716
Country of Origin
China

Dimensions

Max. Diameter
4.1 in
Nominal Size
4 in
Min. Dia.
4.0 in
For Pipe Size
4 in
For Maximum Pipe Inside Diameter
4.1 in
For Minimum Pipe Inside Diameter
4 in

Details

Material
Plastic, Rubber
For Use In
Drain Access
Type
Mechanical, Cleanout
Item
Cleanout Plug
Compliance
IAPMO File 3644 ASME A112.36.2M-91(R08) CSA B79-08
Standards
IAPMO File 3644 ASME A112.36.2M-91(R08) CSA B79-08
Plug Seal Material
Natural Rubber
Plug Seal Location
Inside Pipe
Head Type
Raised Square

Description

Cleanout Plug, For Maximum Pipe Inside Diameter 4.1 in, For Minimum Pipe Inside Diameter 4 in, For Pipe Size 4 in, Plug Seal Location Inside Pipe, Plug Seal Material Natural Rubber, Head Type Raised Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.