Zoro Homepage

Cleanout Plug, Pipe Dia 2 1/2 In

  • Mfr # CO2490-A25

  • Zoro # G1960192


product price: $5.39
/ea

Key Features

Material
ABS Plastic
Max. Diameter
2.5 in
Nominal Size
2 1/2 in
Type
Countersunk Cleanout Plug
Standards
ANSI A112.36.2M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2490-A25
Zoro #
G1960192
UPC #
670240468023
Country of Origin
China

Dimensions

Max. Diameter
2.5 in
Nominal Size
2 1/2 in
Nominal Pipe Size
2 1/2 in
Outside Diameter
2 1/2 in

Details

Material
ABS Plastic
Type
Countersunk Cleanout Plug
Item
Countersunk Cleanout Plug
Standards
ANSI A112.36.2M
Color
Black
Pipe Fitting Material
ABS
Specific Fitting Shape
Countersunk Cleanout Plug
Fitting Connection Type
MNPT

Description

Plug, 2 1/2 in Nominal Pipe Size, ABS, Not Applicable, MNPT, For Pipe Schedule Not Applicable, 2 1/2 in Outside Diameter, 2 1/2 in Overall Length, Not Applicable Maximum Operating Pressure, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.