Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanout Plug, Pipe Dia 4 In, ABS

  • Mfr # CO2490-AB4

  • Zoro # G0928934


product price: $8.39
/ea

Key Features

Material
ABS Plastic
Max. Diameter
4 in
Nominal Size
4 in
Type
Countersunk Cleanout Plug
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2490-AB4
Zoro #
G0928934
UPC #
670240468078
Country of Origin
Taiwan, Province of China

Dimensions

Max. Diameter
4 in
Nominal Size
4 in
Nominal Pipe Size
4 in
Outside Diameter
4 in

Details

Material
ABS Plastic
Type
Countersunk Cleanout Plug
Item
Countersunk Cleanout Plug
Color
Black
Standards
ANSI A112.36.2M
Fitting Connection Type
MNPT
Specific Fitting Shape
Countersunk Cleanout Plug
Pipe Fitting Material
ABS

Description

Plug, 4 in Nominal Pipe Size, ABS, Not Applicable, MNPT, For Pipe Schedule Not Applicable, 4 in Outside Diameter, 4 1/2 in Overall Length, Not Applicable Maximum Operating Pressure, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.