Zoro Homepage
This item is Discontinued.
Zurn Cleanout, PVC Body and Plug, 3"x4" CO2413-PVC

Cleanout, PVC Body and Plug, 3"x4" (Discontinued)

  • Mfr # CO2413-PVC
  • Zoro # G5409089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2413-PVC
Zoro #
G5409089
UPC #
670240467866
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4-3/32"
Height (In.)
2-9/16"
Pipe Dia. (In.)
2" x 3"

Details

Type
Round
Connection
Pipe
Material of Construction
PVC
Grid Material
PVC
Item
Cleanout,PVC Body and Plug,3"x4"

Description

Cleanout,PVC Body and Plug,3 In.x4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.