This item is Discontinued.

Zurn Closet Flange, PVC, Flush Floor, 3x4 CF2987-PVC

Closet Flange, PVC, Flush Floor, 3x4 (Discontinued)

  • Mfr # CF2987-PVC
  • Zoro # G5408973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF2987-PVC
Zoro #
G5408973
UPC #
670240472044
Country of Origin
United States

Dimensions

Size
3" x 4"

Details

Item
Toilet Closet Flange, PVC, Flush Floor, 3x4
Fits Brand
Zurn
For Use With
Light Commercial or Residential Applications
Material
PVC
Material of Construction
PVC
Sub-Category
Flange

Description

Closet Flange,PVC,Flush Floor,3x4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.